Zoro Homepage

Spiral Flute Taps, HSS-E, 23410406-UNF10, Thread Profile - UNF No 10-32,

  • Mfr # 23410406-UNF10

  • Zoro # G100028864


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
4.826mm
Number of Flutes
4
Tap Finish
TICN
Application
For long-chipping materials
Connection diameter (h9)
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23410406-UNF10
Zoro #
G100028864
UPC #
4042446294748
Country of Origin
India

Dimensions

Tap Thread Size
4.826mm
Connection diameter (h9)
6mm
Usable length
16mm
Thread length
16mm
Driving square length
8mm
Functional length
70mm
Clamping width
4.9mm

Details

Number of Flutes
4
Tap Finish
TICN
Application
For long-chipping materials
Series
ParadurĀ® Ni
Number of grooves
3EA

Description

Spiral Flute Taps, HSS-E, 23410406-UNF10, Thread Profile - UNF #10-32, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.