Zoro Homepage

Spiral Flute Taps, HSS-E, 23460406-UNF7/16, Thread Profile - UNF 7/16-

  • Mfr # 23460406-UNF7/16

  • Zoro # G000029039


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap chamfer length
3.56mm
Connection diameter
8mm
Number of grooves
4
Usable length
76mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23460406-UNF7/16
Zoro #
G000029039
UPC #
4042446294823
Country of Origin
India

Dimensions

Tap chamfer length
3.56mm
Connection diameter
8mm
Usable length
76mm
Driving square length
9mm
Clamping width
6.2mm
Thread length
20mm
Hole Diameter
9.9mm
Functional length
100mm
Tap Thread Size
UNF 7/16-20

Details

Number of Flutes
4
Number of grooves
4

Description

Spiral Flute Taps, HSS-E, 23460406-UNF7/16, Thread Profile - UNF 7/16-20, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.