Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC120-M6-C0-WW60AG,

  • Mfr # TC120-M6-C0-WW60AG

  • Zoro # G700027359


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Number of grooves
3EA
Usable length
30mm
Clamping width
4.9mm
Connection diameter (h9)
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC120-M6-C0-WW60AG
Zoro #
G700027359
UPC #
4042446283049
Country of Origin
Germany

Dimensions

Usable length
30mm
Clamping width
4.9mm
Connection diameter (h9)
6mm
Driving square length
8mm
Tap Thread Size
M 6
Thread length
20mm
Functional length
80mm

Details

Number of Flutes
4
Number of grooves
3EA
Tap Finish
WW60AG (TiN/steam oxide)
Application
For long-chipping materials
Thread pitch
1mm
Series
Supreme

Description

Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC120-M6-C0-WW60AG, Thread profile - M 6, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.