Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC121-M5-C0-WY80BD,

  • Mfr # TC121-M5-C0-WY80BD

  • Zoro # G000028049


product price:  $86.55
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M 5
Number of Flutes
4
Tap Finish
WY80BD (TiCN)
Application
WW60RG = HSS-E-PM + TiALN
Clamping width
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC121-M5-C0-WY80BD
Zoro #
G000028049
UPC #
4042446280468
Country of Origin
Germany

Dimensions

Tap Thread Size
M 5
Clamping width
4.9mm
Usable length
20.7mm
Connection diameter (h9)
6mm
Thread length
8mm
Functional length
70mm
Driving square length
8mm

Details

Number of Flutes
4
Tap Finish
WY80BD (TiCN)
Application
WW60RG = HSS-E-PM + TiALN
Series
Supreme
Thread pitch
0.8mm
Number of grooves
3EA

Description

Spiral Flute Taps, Taps HSS-E, Supreme Specialist, TC121-M5-C0-WY80BD, Thread profile - M 5, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.