Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: EGUNC 3/8-16, thread hand: Right, c

  • Mfr # TC117.STIUNC3/8K0-WY80FC

  • Zoro # G700028325


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
11.587mm
Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Connection diameter (h9)
9.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.STIUNC3/8K0-WY80FC
Zoro #
G700028325
UPC #
4042446296414
Country of Origin
Germany

Dimensions

Tap Thread Size
11.587mm
Connection diameter (h9)
9.3mm
Thread length
15mm
Usable length
71.9mm
Functional length
100mm
Clamping width
7mm
Driving square length
11mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Series
Advance
Number of grooves
3EA

Description

Spiral Flute Taps, thread profile: EGUNC 3/8-16, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.STIUNC3/8K0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.