Zoro Homepage

Spiral Flute Taps, thread profile: EGUNC #6-32, thread hand: Right, co

  • Mfr # AN225069-STIUNC6

  • Zoro # G600027848


product price: $42.75
/ea

Key Features

Number of Flutes
4
Usable length
25mm
Connection diameter
4.9mm
Tap Thread Size
EGUNC #6-32
Thread length
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN225069-STIUNC6
Zoro #
G600027848
UPC #
4042446299651
Country of Origin
Germany

Dimensions

Usable length
25mm
Connection diameter
4.9mm
Tap Thread Size
EGUNC #6-32
Thread length
8mm
Functional length
70mm
Clamping width
3.9mm
Driving square length
6mm
Hole Diameter
3.7mm
Tap chamfer length
1.99mm

Details

Number of Flutes
4
Number of grooves
2

Description

Spiral Flute Taps, thread profile: EGUNC #6-32, thread hand: Right, coating: Uncoated, coolant: no coolant exit, material: HSS, AN225069-STIUNC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.