Zoro Homepage

Spiral Flute Taps, thread profile: EGUNC No 4-40, thread hand: Right, co

  • Mfr # AN225069-STIUNC4

  • Zoro # G500027894


product price: $42.75
/ea

Key Features

Number of Flutes
4
Thread length
7mm
Driving square length
5mm
Connection diameter (h9)
3.6mm
Functional length
56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN225069-STIUNC4
Zoro #
G500027894
UPC #
4042446299644
Country of Origin
Germany

Dimensions

Thread length
7mm
Driving square length
5mm
Connection diameter (h9)
3.6mm
Functional length
56mm
Usable length
21mm
Tap Thread Size
3.67mm
Clamping width
2.8mm

Details

Number of Flutes
4
Tap Finish
uncoated
Number of grooves
2EA
Series
Paradur X·pert N
Application
For long-chipping aluminum alloys

Description

Spiral Flute Taps, thread profile: EGUNC #4-40, thread hand: Right, coating: Uncoated, coolant: no coolant exit, material: HSS, AN225069-STIUNC4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.