Zoro Homepage

Spiral Flute Taps, thread profile: EGUNC No 8-32, thread hand: Right, co

  • Mfr # TC117.STIUNC8-B0-WY80FC

  • Zoro # G400028380


product price: $52.49
/ea

Key Features

Number of Flutes
4
Functional length
70mm
Connection diameter
4.9mm
Usable length
25mm
Tap Thread Size
5.197mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.STIUNC8-B0-WY80FC
Zoro #
G400028380
UPC #
4042446296384
Country of Origin
Germany

Dimensions

Functional length
70mm
Connection diameter
4.9mm
Usable length
25mm
Tap Thread Size
5.197mm
Driving square length
6mm
Clamping width
3.9mm
Tap chamfer length
1.79mm
Thread length
10mm
Hole Diameter
4.4mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, thread profile: EGUNC #8-32, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.STIUNC8-B0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.