Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UN 1.1/4-8, thread hand: Right, coa

  • Mfr # TC117.UN1.1/4-R0-WY80RG

  • Zoro # G800028027


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
31.75mm
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Clamping width
19.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UN1.1/4-R0-WY80RG
Zoro #
G800028027
UPC #
4042446296292
Country of Origin
Germany

Dimensions

Tap Thread Size
31.75mm
Clamping width
19.5mm
Thread length
30mm
Functional length
180mm
Usable length
110.6mm
Connection diameter (h9)
25.9mm
Driving square length
25mm

Details

Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Number of grooves
5EA
Series
Advance

Description

Spiral Flute Taps, thread profile: UN 1.1/4-8, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UN1.1/4-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.