Zoro Homepage

Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coati

  • Mfr # TC117.UNC1.0-R0-WY80FC

  • Zoro # G600028531


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Connection diameter (h9)
20.3mm
Thread length
30mm
Tap Thread Size
UNC 1"-8
Usable length
95.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC1.0-R0-WY80FC
Zoro #
G600028531
UPC #
4042446295578
Country of Origin
Germany

Dimensions

Connection diameter (h9)
20.3mm
Thread length
30mm
Tap Thread Size
UNC 1"-8
Usable length
95.4mm
Driving square length
21mm
Clamping width
15.2mm
Functional length
160mm
Hole Diameter
22.25mm
Connection diameter
20.3mm
Tap chamfer length
8.89mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
4
Application
Universal cut tap
Series
Advance

Description

Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNC1.0-R0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.