Zoro Homepage

Spiral Flute Taps, thread profile: UNC 1.1/4-7, thread hand: Right, co

  • Mfr # TC117.UNC1.1/4-R0-WY80RG

  • Zoro # G500028372


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Functional length
180mm
Usable length
110.6mm
Thread length
35mm
Clamping width
19.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC1.1/4-R0-WY80RG
Zoro #
G500028372
UPC #
4042446295417
Country of Origin
Germany

Dimensions

Functional length
180mm
Usable length
110.6mm
Thread length
35mm
Clamping width
19.5mm
Connection diameter
25.9mm
Tap chamfer length
10.16mm
Hole Diameter
28mm
Driving square length
25mm
Tap Thread Size
UNC 1.1/4-7

Details

Number of Flutes
4
Number of grooves
5

Description

Spiral Flute Taps, thread profile: UNC 1.1/4-7, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC1.1/4-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.