Zoro Homepage

Spiral Flute Taps, thread profile: UNC 1.1/8-7, thread hand: Right, co

  • Mfr # TC117.UNC1.1/8-R0-WY80RG

  • Zoro # G100028291


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Usable length
113.6mm
Hole Diameter
25mm
Clamping width
17.1mm
Thread length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC1.1/8-R0-WY80RG
Zoro #
G100028291
UPC #
4042446295400
Country of Origin
Germany

Dimensions

Usable length
113.6mm
Hole Diameter
25mm
Clamping width
17.1mm
Thread length
35mm
Tap Thread Size
UNC 1.1/8-7
Driving square length
22mm
Functional length
180mm
Connection diameter
22.8mm
Tap chamfer length
10.16mm

Details

Number of Flutes
4
Number of grooves
5

Description

Spiral Flute Taps, thread profile: UNC 1.1/8-7, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC1.1/8-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.