
Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa
Mfr # TC117.UNC1/2-RE-WY80RG
Zoro # G600028869
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
12.7mm
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC117.UNC1/2-RE-WY80RG
Zoro #
G600028869
UPC #
4042446295646
Country of Origin
Germany
Dimensions
Tap Thread Size
12.7mm
Thread length
18mm
Driving square length
11mm
Connection diameter (h9)
9.3mm
Functional length
110mm
Clamping width
7mm
Usable length
81.9mm
Details
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Number of grooves
4EA
Description
Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC1/2-RE-WY80RG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.