Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa

  • Mfr # TC142.UNC1/2-L0-WY80FC

  • Zoro # G900028026


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
12.7mm
Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
WY80FC: best chip control
Clamping width
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142.UNC1/2-L0-WY80FC
Zoro #
G900028026
UPC #
4042446298999
Country of Origin
Germany

Dimensions

Tap Thread Size
12.7mm
Clamping width
7mm
Connection diameter (h9)
9.3mm
Thread length
18mm
Functional length
110mm
Driving square length
11mm
Usable length
81.9mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
WY80FC: best chip control
Number of grooves
3EA
Series
Supreme

Description

Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC142.UNC1/2-L0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.