Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNC 3/8-16, thread hand: Right, coa

  • Mfr # TC117.UNC3/8-GE-WY80FC

  • Zoro # G400029035


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Clamping width
7.3mm
Tap Thread Size
UNC 3/8-16
Connection diameter (h9)
9.7mm
Thread length
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC3/8-GE-WY80FC
Zoro #
G400029035
UPC #
4042446295752
Country of Origin
Germany

Dimensions

Clamping width
7.3mm
Tap Thread Size
UNC 3/8-16
Connection diameter (h9)
9.7mm
Thread length
15mm
Usable length
39mm
Functional length
100mm
Driving square length
11mm
Connection diameter
9.7mm
Tap chamfer length
2.78mm
Hole Diameter
8mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
3
Series
Advance
Application
Universal cut tap

Description

Spiral Flute Taps, thread profile: UNC 3/8-16, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNC3/8-GE-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.