Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNC 3/8-16, thread hand: Right, coa

  • Mfr # TC142.UNC3/8-C0-WY80FC

  • Zoro # G000028407


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Tap Thread Size
UNC 3/8-16
Number of grooves
3
Clamping width
7.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142.UNC3/8-C0-WY80FC
Zoro #
G000028407
UPC #
4042446298982
Country of Origin
Germany

Dimensions

Tap Thread Size
UNC 3/8-16
Clamping width
7.3mm
Thread length
15mm
Usable length
39mm
Driving square length
11mm
Connection diameter (h9)
9.7mm
Functional length
100mm
Tap chamfer length
4.21mm
Hole Diameter
8mm
Connection diameter
9.7mm

Details

Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
3
Application
WY80FC best chip control
Series
Supreme

Description

Spiral Flute Taps, thread profile: UNC 3/8-16, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC142.UNC3/8-C0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.