Shop WALTER
See all product information
Create Account
Spiral Flute Taps, thread profile: UNC 5/16-18, thread hand: Right, co
- Mfr # TC117.UNC5/16-G0-WY80FC
- Zoro # G800028348
product price:Â
$
78.99
/ea
Key Features
Tap Thread Size
UNC 5/16-18
Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Clamping width
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC117.UNC5/16-G0-WY80FC
- Zoro #
- G800028348
- UPC #
- 4042446295509
- Country of Origin
- Germany
Dimensions
- Tap Thread Size
- UNC 5/16-18
- Clamping width
- 6mm
- Thread length
- 12mm
- Connection diameter (h9)
- 8.1mm
- Driving square length
- 10mm
- Usable length
- 35mm
- Functional length
- 90mm
Details
- Number of Flutes
- 4
- Tap Finish
- WY80FC (Steam Oxide)
- Application
- Universal cut tap
- Number of grooves
- 3EA
- Series
- Advance
Description
Spiral Flute Taps, thread profile: UNC 5/16-18, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNC5/16-G0-WY80FC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.