Zoro Homepage

Spiral Flute Taps, thread profile: UNC 5/16-18, thread hand: Right, co

  • Mfr # TC117.UNC5/16-GE-WY80FC

  • Zoro # G000028988


product price: $69.49
/ea

Key Features

Number of Flutes
4
Driving square length
10mm
Number of grooves
3
Clamping width
6mm
Tap Thread Size
UNC 5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC5/16-GE-WY80FC
Zoro #
G000028988
UPC #
4042446295745
Country of Origin
Germany

Dimensions

Driving square length
10mm
Clamping width
6mm
Tap Thread Size
UNC 5/16-18
Thread length
12mm
Connection diameter (h9)
8.1mm
Usable length
35mm
Functional length
90mm
Tap chamfer length
2.47mm
Hole Diameter
6.6mm
Connection diameter
8.1mm

Details

Number of Flutes
4
Number of grooves
3
Tap Finish
WY80FC (Steam Oxide)
Series
Advance
Application
Universal cut tap

Description

Spiral Flute Taps, thread profile: UNC 5/16-18, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNC5/16-GE-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.