
Spiral Flute Taps, thread profile: UNC 5/16-18, thread hand: Right, co
Mfr # TC117.UNC5/16-GE-WY80RG
Zoro # G400028489
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Thread length
12mm
Usable length
35mm
Connection diameter (h9)
8.1mm
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC117.UNC5/16-GE-WY80RG
Zoro #
G400028489
UPC #
4042446295622
Country of Origin
Germany
Dimensions
Thread length
12mm
Usable length
35mm
Connection diameter (h9)
8.1mm
Functional length
90mm
Driving square length
10mm
Tap Thread Size
UNC 5/16-18
Clamping width
6mm
Connection diameter
8.1mm
Hole Diameter
6.6mm
Tap chamfer length
2.47mm
Details
Number of Flutes
4
Series
Advance
Number of grooves
3
Application
Universal cut tap
Tap Finish
WY80RG (THL)
Description
Spiral Flute Taps, thread profile: UNC 5/16-18, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC5/16-GE-WY80RG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.