
Spiral Flute Taps, thread profile: UNC 7/16-14, thread hand: Right, co
Mfr # AEP2256302-UNC7/16
Zoro # G500028853
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
UNC 7/16-14
Number of Flutes
4
Tap Finish
THL (TiAlN)
Application
Universal high-performance cut tap
Series
ParadurĀ® Eco Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEP2256302-UNC7/16
Zoro #
G500028853
UPC #
4042446299255
Country of Origin
Germany
Dimensions
Tap Thread Size
UNC 7/16-14
Clamping width
6.1mm
Functional length
100mm
Driving square length
10.3mm
Thread length
15mm
Usable length
72.7mm
Connection diameter (h9)
8.2mm
Details
Number of Flutes
4
Tap Finish
THL (TiAlN)
Application
Universal high-performance cut tap
Series
ParadurĀ® Eco Plus
Number of grooves
3EA
Description
Spiral Flute Taps, thread profile: UNC 7/16-14, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, AEP2256302-UNC7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.