Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNC No 12-24, thread hand: Right, coa

  • Mfr # TC117.UNC12-G0-WY80RG

  • Zoro # G200027620


product price: $62.49
/ea

Key Features

Number of Flutes
4
Thread length
10mm
Number of grooves
3
Connection diameter (h9)
5.6mm
Driving square length
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC12-G0-WY80RG
Zoro #
G200027620
UPC #
4042446295295
Country of Origin
Germany

Dimensions

Thread length
10mm
Connection diameter (h9)
5.6mm
Driving square length
7mm
Functional length
80mm
Usable length
30mm
Tap Thread Size
UNC #12-24
Clamping width
4.2mm
Hole Diameter
4.5mm
Connection diameter
5.6mm
Tap chamfer length
2.65mm

Details

Number of Flutes
4
Number of grooves
3
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance

Description

Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC12-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.