Zoro Homepage

Spiral Flute Taps, thread profile: UNC No 5-40, thread hand: Right, coat

  • Mfr # TC117.UNC5-G0-WY80RG

  • Zoro # G700026888


product price: $58.29
/ea

Key Features

Tap Thread Size
3.175mm
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Clamping width
2.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC5-G0-WY80RG
Zoro #
G700026888
UPC #
4042446295257
Country of Origin
Germany

Dimensions

Tap Thread Size
3.175mm
Clamping width
2.8mm
Usable length
18mm
Driving square length
5mm
Connection diameter (h9)
3.6mm
Thread length
6mm
Functional length
56mm

Details

Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Number of grooves
3EA

Description

Spiral Flute Taps, thread profile: UNC #5-40, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC5-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.