Zoro Homepage

Spiral Flute Taps, thread profile: UNC No 6-32, thread hand: Right, coat

  • Mfr # TC117.UNC6-G0-WY80FC

  • Zoro # G800028294


product price: $48.25
/ea

Key Features

Number of Flutes
4
Thread length
6.5mm
Tap Thread Size
UNC #6-32
Clamping width
2.8mm
Connection diameter (h9)
3.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC6-G0-WY80FC
Zoro #
G800028294
UPC #
4042446295462
Country of Origin
Germany

Dimensions

Thread length
6.5mm
Tap Thread Size
UNC #6-32
Clamping width
2.8mm
Connection diameter (h9)
3.6mm
Usable length
20mm
Driving square length
5mm
Functional length
56mm
Hole Diameter
2.85mm
Tap chamfer length
1.79mm
Connection diameter
3.6mm

Details

Number of Flutes
4
Series
Advance
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Number of grooves
3

Description

Spiral Flute Taps, thread profile: UNC #6-32, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNC6-G0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.