Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNC No 8-32, thread hand: Right, coat

  • Mfr # TC117.UNC8-G0-WY80RG

  • Zoro # G500027078


product price: $53.99
/ea

Key Features

Number of Flutes
4
Usable length
21mm
Tap Thread Size
UNC #8-32
Driving square length
6mm
Number of grooves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNC8-G0-WY80RG
Zoro #
G500027078
UPC #
4042446295271
Country of Origin
Germany

Dimensions

Usable length
21mm
Tap Thread Size
UNC #8-32
Driving square length
6mm
Clamping width
3.3mm
Connection diameter
4.3mm
Thread length
7mm
Tap chamfer length
1.79mm
Hole Diameter
3.5mm
Functional length
63mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, thread profile: UNC #8-32, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNC8-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.