Zoro Homepage

Spiral Flute Taps, thread profile: UNC No 8-32, thread hand: Right, coat

  • Mfr # TC142.UNC8-C0-WY80FC

  • Zoro # G900028279


product price: $66.15
/ea

Key Features

Number of Flutes
4
Usable length
21mm
Driving square length
6mm
Functional length
63mm
Thread length
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142.UNC8-C0-WY80FC
Zoro #
G900028279
UPC #
4042446298944
Country of Origin
Germany

Dimensions

Usable length
21mm
Driving square length
6mm
Functional length
63mm
Thread length
7mm
Tap Thread Size
4.166mm
Hole Diameter
3.5mm
Connection diameter
4.3mm
Tap chamfer length
1.75mm
Clamping width
3.3mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, thread profile: UNC #8-32, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC142.UNC8-C0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.