Zoro Homepage

Spiral Flute Taps, thread profile: UNF 1/2-20, thread hand: Right, coa

  • Mfr # TC117.UNF1/2-R0-WY80RG

  • Zoro # G400027321


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
12.7mm
Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Driving square length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF1/2-R0-WY80RG
Zoro #
G400027321
UPC #
4042446295974
Country of Origin
Germany

Dimensions

Tap Thread Size
12.7mm
Driving square length
11mm
Functional length
100mm
Clamping width
7mm
Connection diameter (h9)
9.3mm
Usable length
71.9mm
Thread length
15mm

Details

Number of Flutes
4
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Number of grooves
4EA
Series
Advance

Description

Spiral Flute Taps, thread profile: UNF 1/2-20, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNF1/2-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.