Zoro Homepage

Spiral Flute Taps, thread profile: UNF 3/4-16, thread hand: Right, coa

  • Mfr # TC117.UNF3/4-P0-WY80RG

  • Zoro # G800027396


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Usable length
62.5mm
Number of grooves
4
Clamping width
11.2mm
Driving square length
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF3/4-P0-WY80RG
Zoro #
G800027396
UPC #
4042446306403
Country of Origin
Germany

Dimensions

Usable length
62.5mm
Clamping width
11.2mm
Driving square length
18mm
Tap Thread Size
19.05mm
Thread length
17mm
Tap chamfer length
4.45mm
Hole Diameter
17.5mm
Functional length
110mm
Connection diameter
15mm

Details

Number of Flutes
4
Number of grooves
4

Description

Spiral Flute Taps, thread profile: UNF 3/4-16, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNF3/4-P0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.