Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNF 3/8-24, thread hand: Right, coa

  • Mfr # TC117.UNF3/8-F0-WY80RG

  • Zoro # G900027111


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Series
Advance
Application
Universal cut tap
Thread length
12mm
Usable length
39mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF3/8-F0-WY80RG
Zoro #
G900027111
UPC #
4042446306359
Country of Origin
Germany

Dimensions

Thread length
12mm
Usable length
39mm
Connection diameter (h9)
9.7mm
Clamping width
7.3mm
Tap Thread Size
UNF 3/8-24
Functional length
90mm
Driving square length
11mm
Connection diameter
9.7mm
Tap chamfer length
2.97mm
Hole Diameter
8.5mm

Details

Number of Flutes
4
Series
Advance
Application
Universal cut tap
Number of grooves
3
Tap Finish
WY80RG (THL)

Description

Spiral Flute Taps, thread profile: UNF 3/8-24, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNF3/8-F0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.