Zoro Homepage

Spiral Flute Taps, thread profile: UNF 3/8-24, thread hand: Right, coa

  • Mfr # TC117.UNF3/8-GE-WY80FC

  • Zoro # G800028157


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
9.525mm
Connection diameter
9.7mm
Usable length
39mm
Clamping width
7.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF3/8-GE-WY80FC
Zoro #
G800028157
UPC #
4042446296216
Country of Origin
Germany

Dimensions

Tap Thread Size
9.525mm
Connection diameter
9.7mm
Usable length
39mm
Clamping width
7.3mm
Thread length
12mm
Driving square length
11mm
Hole Diameter
8.5mm
Functional length
90mm
Tap chamfer length
1.85mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, thread profile: UNF 3/8-24, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNF3/8-GE-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.