
Spiral Flute Taps, thread profile: UNF 7/16-20, thread hand: Right, co
Mfr # TC117.UNF7/16-R0-WY80FC
Zoro # G300027599
product price: $99.65
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
11.113mm
Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC117.UNF7/16-R0-WY80FC
Zoro #
G300027599
UPC #
4042446296117
Country of Origin
Germany
Dimensions
Tap Thread Size
11.113mm
Driving square length
10mm
Connection diameter (h9)
8.2mm
Usable length
72.7mm
Clamping width
6.1mm
Thread length
15mm
Functional length
100mm
Details
Number of Flutes
4
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Series
Advance
Number of grooves
3EA
Description
Spiral Flute Taps, thread profile: UNF 7/16-20, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNF7/16-R0-WY80FC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.