Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, thread profile: UNF 7/16-20, thread hand: Right, co

  • Mfr # TC117.UNF7/16-RE-WY80FC

  • Zoro # G200027972


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Clamping width
6.1mm
Driving square length
10mm
Connection diameter
8.2mm
Usable length
72.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF7/16-RE-WY80FC
Zoro #
G200027972
UPC #
4042446296223
Country of Origin
Germany

Dimensions

Clamping width
6.1mm
Driving square length
10mm
Connection diameter
8.2mm
Usable length
72.7mm
Thread length
15mm
Functional length
100mm
Tap Thread Size
11.113mm
Tap chamfer length
2.22mm
Hole Diameter
9.9mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, thread profile: UNF 7/16-20, thread hand: Right, coating: Steam oxide, coolant: no coolant exit, material: HSS, TC117.UNF7/16-RE-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.