Zoro Homepage

Spiral Flute Taps, thread profile: UNF No 8-36, thread hand: Right, coat

  • Mfr # TC117.UNF8-G0-WY80RG

  • Zoro # G600029217


product price: $52.45
/ea

Key Features

Number of Flutes
4
Tap Thread Size
4.166mm
Driving square length
6mm
Number of grooves
3
Tap chamfer length
1.59mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNF8-G0-WY80RG
Zoro #
G600029217
UPC #
4042446295905
Country of Origin
Germany

Dimensions

Tap Thread Size
4.166mm
Driving square length
6mm
Tap chamfer length
1.59mm
Hole Diameter
3.5mm
Thread length
7mm
Connection diameter
4.3mm
Usable length
21mm
Clamping width
3.3mm
Functional length
63mm

Details

Number of Flutes
4
Number of grooves
3

Description

Spiral Flute Taps, thread profile: UNF #8-36, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNF8-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.