Zoro Homepage

Spiral Flute Taps, thread profile: UNS 1"-14, thread hand: Right, coat

  • Mfr # TC117.UNS1.0-R0-WY80RG

  • Zoro # G200028252


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Connection diameter
20.3mm
Usable length
75.4mm
Number of grooves
5
Thread length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC117.UNS1.0-R0-WY80RG
Zoro #
G200028252
UPC #
4042446296339
Country of Origin
Germany

Dimensions

Connection diameter
20.3mm
Usable length
75.4mm
Thread length
20mm
Hole Diameter
23.59mm
Clamping width
15.2mm
Driving square length
21mm
Tap chamfer length
5.08mm
Functional length
140mm
Tap Thread Size
UNS 1"-14

Details

Number of Flutes
4
Number of grooves
5

Description

Spiral Flute Taps, thread profile: UNS 1"-14, thread hand: Right, coating: THL, coolant: no coolant exit, material: HSS, TC117.UNS1.0-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.