Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #0-80, Plug, 2 Flutes

  • Mfr # 7557184

  • Zoro # G8321104


product price: $73.25
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
40 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557184
Zoro #
G8321104
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
40 mm
Drill Bit Size
1.20 mm
55% Thread Drill Size
1.30 mm
75% Thread Drill Size
1.20 mm
65% Thread Drill Size
1.25 mm
Shank Length
33.50 mm
Square Size
2.79 mm
Thread Size
1.52 mm
Thread Length
6.50 mm
Tap Length Standard
ANSI, DIN
Tap Thread Size
1.52 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Tap Finish
TiAlN
Measurement System
Metric
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Material Grade - Machining
WY80RG
Shank Type - Machining
Straight
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Standards
ANSI, DIN
Threads per Inch
80
Series
Advance
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 40 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 6.5 mm, 75 Percent Thread Drill Size 1.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.