Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1-1/2"-12, Taper, UNF, 4 Flutes, Uncoated

  • Mfr # P23360-UNF1.1/2

  • Zoro # G2902300


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23360-UNF1.1/2
Zoro #
G2902300
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
6-11/16"
Thread Length
1-1/16"
Tap Thread Size
1-1/2"-12
Shank Dia.
1-1/8"
75% Thread Drill Size
1.4188 in
Drill Bit Size
1.4210 in
Square Size
22.00 mm
Shank Length
142.00 mm
Thread Size
1 1/2"-12
65% Thread Drill Size
1.4296 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Series
Prototex X·pert P
Thread Standard
UNF
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
2B
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23360

Description

Spiral Point Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1.4188 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.