Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1"-12, Taper, UNF, 4 Flutes, Steam Oxide

  • Mfr # M23263-UNF1

  • Zoro # G2518813


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23263-UNF1
Zoro #
G2518813
UPC #
-
Country of Origin
India

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/2"
Tap Thread Size
1"-12
Shank Dia.
11/16"
Pitch Diameter Limit
2B
Thread Length
1"
Square Size
14.50 mm
65% Thread Drill Size
23.60 mm
Shank Length
47.00 mm
55% Thread Drill Size
15/16 in
75% Thread Drill Size
23.30 mm
Drill Bit Size
0.9150 in
Thread Size
1"-12

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
M23263
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Series
Prototex X·pert M
Threads per Inch
12
Thread Standard
UNF
Extended Neck
Yes
Secondary Material Application
Steel
Thread Limit
H5, H6
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 140 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.