Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #1-72, Plug, 2 Flutes

  • Mfr # 7557185

  • Zoro # G8320876


product price: $69.15
/ea

Key Features

Shank Dia.
0.1410 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
1.7720 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557185
Zoro #
G8320876
UPC #
4042446296971
Country of Origin
Germany

Dimensions

Shank Dia.
0.1410 in
Overall Length
1.7720 in
Drill Bit Size
#53
55% Thread Drill Size
0.6299 in
Shank Length
1.4173 in
Tap Thread Size
#1-72
Square Size
0.1100 in
65% Thread Drill Size
0.6102 in
Thread Size
0.0730 in
Thread Length
0.2360 in
75% Thread Drill Size
#53
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Series
Advance
Thread Standard
UNF
Features
Universal Cut Tap
Material Grade - Machining
WY80RG
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiAlN
Measurement System
Wire
Standards
ANSI, DIN
Extended Neck
Yes
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
72
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 49/64 in, High Speed Steel, TiAlN, Right Hand, Thread Length 15/64 in, 75 Percent Thread Drill Size #53, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.