Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1"-8, Plug, 4 Flutes

  • Mfr # 7557169

  • Zoro # G8322678


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
160 mm
Number of Flutes
4
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557169
Zoro #
G8322678
UPC #
4042446296810
Country of Origin
India

Dimensions

Overall Length
160 mm
55% Thread Drill Size
23.01 mm
Tap Thread Size
25.4 mm
Shank Dia.
20.32 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
22.62 mm
Square Size
15.24 mm
Drill Bit Size
22.25 mm
75% Thread Drill Size
22.25 mm
Shank Length
64.60 mm
Thread Length
36 mm
Thread Size
25.4 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Direction
Right Hand
Extended Neck
Yes
Class of Fit
2B
Material Grade - Machining
WY80RG
Primary Material Application ISO Code
K, M, N, P
Series
Advance
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Tap Finish
TiAlN
Thread Standard
UNC
Threads per Inch
8
Measurement System
Metric
Features
Universal Cut Tap
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.