Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Plug, 3 Flutes

  • Mfr # 7557219

  • Zoro # G8321479


product price: $57.65
/ea

Key Features

Shank Dia.
0.2550 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.1500 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557219
Zoro #
G8321479
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.2550 in
Overall Length
3.1500 in
Tap Thread Size
#10-24
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Thread Length
0.5910 in
75% Thread Drill Size
#25
Square Size
0.1910 in
Tap Length Standard
ANSI, DIN
Shank Length
1.9685 in
Drill Bit Size
#25
Thread Size
0.2440 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Direction
Right Hand
Threads per Inch
24
Thread Standard
EGUNC
Class of Fit
3B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Wire
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Features
Universal Cut Tap
Extended Neck
Yes
Series
Advance
Material Grade - Machining
WY80FC
Thread Limit
3B

Description

Spiral Point Tap, Thread Size #10-24, EGUNC, Overall Length 3 5/32 in, High Speed Steel, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #25, Class of Fit 3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.