Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Plug, 3 Flutes

  • Mfr # 7557192

  • Zoro # G8323509


product price: $61.65
/ea

Key Features

Shank Dia.
0.1940 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
2.7560 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557192
Zoro #
G8323509
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.1940 in
Overall Length
2.7560 in
Tap Thread Size
#10-32
Square Size
0.1520 in
65% Thread Drill Size
0.1633 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
#21
Shank Length
1.7716 in
Thread Size
0.1900 in
55% Thread Drill Size
0.1673 in
Thread Length
0.5120 in
Drill Bit Size
#21

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiAlN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80RG
Measurement System
Wire
Features
Universal Cut Tap
Standards
ANSI, DIN
Threads per Inch
32
Series
Advance
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, High Speed Steel, TiAlN, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.