Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-13, Plug, 3 Flutes

  • Mfr # 7557164

  • Zoro # G8322407


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3670 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
4.3310 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557164
Zoro #
G8322407
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.3670 in
Overall Length
4.3310 in
Thread Length
0.9060 in
Shank Length
1.1062 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
27/64 in
Drill Bit Size
27/64 in
65% Thread Drill Size
0.4330 in
55% Thread Drill Size
0.4448 in
Square Size
0.2750 in
Tap Thread Size
1/2"-13
Thread Size
1/2 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Series
Advance
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Measurement System
Fractional Inch
Thread Direction
Right Hand
Standards
ANSI, DIN
Extended Neck
Yes
Threads per Inch
13
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80RG
Tap Finish
TiAlN
Shank Type - Machining
Straight
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, TiAlN, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.