Zoro Homepage

Spiral Point Tap, 1/2"-13, Plug, 4 Flutes, TiN

  • Mfr # 7606588

  • Zoro # G8322020


product price: $50.89
/ea

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
4.3310 in
Number of Flutes
4
Thread Length
0.9060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606588
Zoro #
G8322020
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4.3310 in
Thread Length
0.9060 in
75% Thread Drill Size
27/64 in
Square Size
0.2750 in
Tap Length Standard
ANSI, DIN
Shank Dia.
0.3670 in
Drill Bit Size
27/64 in
Thread Size
1/2 in
55% Thread Drill Size
0.4448 in
Tap Thread Size
1/2"-13
Shank Length
1.1062 in
65% Thread Drill Size
0.4330 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Threads per Inch
13
Series
Perform
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Measurement System
Fractional Inch
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Standards
ANSI, DIN
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80AA
Tap Finish
TiN
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, TiN, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.