Shop WALTER
See all product information
Create Account
Spiral Point Tap, 1/2"-13, Taper, UNC, 3 Flutes, Uncoated
- Mfr # P22360-UNC1/2
- Zoro # G2901390
product price:Â
$
89.75
/ea
Key Features
Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Dia.
- 3/8"
- Tap Size
- 1/2"
- Tap Dimension Type
- Inch
- Overall Length
- 4-5/16"
- Thread Length
- 15/16"
- Pitch Diameter Limit
- 2B
- Tap Thread Size
- 1/2"-13
- Thread Size
- 1/2"-13
- 55% Thread Drill Size
- 11.30 mm
- Drill Bit Size
- 0.4250 in
- Shank Length
- 27.00 mm
- Square Size
- 7.00 mm
- 75% Thread Drill Size
- 0.4219 in
- 65% Thread Drill Size
- 11.00 mm
- Square Width
- 7 mm
- Shank Diameter
- 9 mm
- Square Length
- 7 mm
- Wire Rope Length
- 110 mm
- Length
- 110 mm
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.