Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-20, Plug, 4 Flutes, TiN

  • Mfr # 7528677

  • Zoro # G8321600


product price: $55.15
/ea

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
4
65% Thread Drill Size
11.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528677
Zoro #
G8321600
UPC #
4042446295158
Country of Origin
India

Dimensions

Overall Length
100 mm
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Shank Dia.
9.32 mm
Drill Bit Size
11.40 mm
75% Thread Drill Size
11.40 mm
Thread Size
12.7 mm
Thread Length
21 mm
Tap Length Standard
ANSI, DIN
Tap Thread Size
12.70 mm
Square Size
6.99 mm
Shank Length
28.10 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
2B
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Series
Perform
Shank Type - Machining
Straight
Features
Universal Cut Tap
Tap Finish
TiN
Material Grade - Machining
WY80AA
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.