Zoro Homepage

Spiral Point Tap, 1/2"-20, Taper, UNF, 4 Flutes, Uncoated

  • Mfr # 23267-UNF1/2

  • Zoro # G2898189


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23267-UNF1/2
Zoro #
G2898189
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
1"
Tap Thread Size
1/2"-20
Shank Dia.
3/8"
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Square Size
7.00 mm
Drill Bit Size
0.4530 in
Shank Length
27.00 mm
55% Thread Drill Size
11.80 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi
Class of Fit
6H
Thread Limit
H4, H5
Shank Type - Machining
Straight
Threads per Inch
20
Thread Standard
UNF
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N
Helix Angle
0 Degrees
List Number
23267
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.