Zoro Homepage

Spiral Point Tap, 1/2"-28, Taper, UNEF, 4 Flutes, Uncoated

  • Mfr # P233602-UNEF1/2

  • Zoro # G2902197


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233602-UNEF1/2
Zoro #
G2902197
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
2B
Shank Dia.
3/8"
Thread Length
13/16"
Tap Thread Size
1/2"-28
Square Size
7.00 mm
Shank Length
27.00 mm
Thread Size
1/2"-28

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNEF
List Number
P233602
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Limit
2B
Class of Fit
2B
Thread Standard
UNEF
Series
Prototex X·pert P
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-28, UNEF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.