Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, 3 Flutes

  • Mfr # 7557175

  • Zoro # G8322486


product price: $57.65
/ea

Key Features

Shank Dia.
0.2550 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.1500 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557175
Zoro #
G8322486
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.2550 in
Overall Length
3.1500 in
55% Thread Drill Size
#3
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
#7
Square Size
0.1910 in
Shank Length
1.9685 in
Thread Size
1/4 in
Drill Bit Size
#7
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Thread Length
0.5910 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Material Grade - Machining
WY80FC
Features
Universal Cut Tap
Extended Neck
Yes
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Measurement System
Wire
Threads per Inch
20
Tap Shank Standard
ANSI, DIN
Thread Standard
UNC
Standards
ANSI, DIN
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Series
Advance
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.