Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, 3 Flutes

  • Mfr # 7557220

  • Zoro # G8323299


product price: $70.45
/ea

Key Features

Shank Dia.
0.3180 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.5430 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557220
Zoro #
G8323299
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.3180 in
Overall Length
3.5430 in
Drill Bit Size
#7
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.2380 in
Thread Size
0.3150 in
55% Thread Drill Size
#3
Tap Length Standard
ANSI, DIN
Shank Length
2.1653 in
Thread Length
0.7090 in
65% Thread Drill Size
#5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Class of Fit
3B
Material Grade - Machining
WY80FC
Tap Shank Standard
ANSI, DIN
Threads per Inch
20
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
Advance
Features
Universal Cut Tap
Shank Type - Machining
Straight
Standards
ANSI, DIN
Extended Neck
Yes
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Thread Standard
EGUNC
Thread Limit
3B

Description

Spiral Point Tap, Thread Size 1/4 In.-20, EGUNC, Overall Length 3 35/64 in, High Speed Steel, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size #7, Class of Fit 3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.