Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, 3 Flutes, TiN

  • Mfr # 7606585

  • Zoro # G8322757


product price: $27.99
/ea

Key Features

Shank Dia.
0.2550 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.1500 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606585
Zoro #
G8322757
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.2550 in
Overall Length
3.1500 in
Thread Size
1/4 in
Square Size
0.1910 in
75% Thread Drill Size
#7
Tap Thread Size
1/4"-20
Thread Length
0.5910 in
Tap Length Standard
ANSI, DIN
Shank Length
1.9685 in
Drill Bit Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Features
Universal Cut Tap
Thread Direction
Right Hand
Class of Fit
2B
Tap Finish
TiN
Shank Type - Machining
Straight
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Perform
Primary Material Application ISO Code
K, M, N, P
Measurement System
Wire
Extended Neck
Yes
Threads per Inch
20
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Material Grade - Machining
WY80AA
Thread Standard
UNC
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.