Zoro Homepage

Spiral Point Tap, 1/4"-20, Taper, UNC, 3 Flutes, TiN

  • Mfr # M2221305-UNC1/4

  • Zoro # G2517903


product price: $57.75
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2221305-UNC1/4
Zoro #
G2517903
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Pitch Diameter Limit
2B
Tap Thread Size
1/4"-20
Thread Length
9/16"
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
50.00 mm
Drill Bit Size
0.2010 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
5.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
List Number
M2221305
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert M
Thread Standard
UNC
Primary Material Application ISO Code
M
Spiral Direction
Left Hand
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
H3
Measurement System
Fractional Inch
Thread Limit
H4, H5
Secondary Material Application
Steel
Threads per Inch
20
Primary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.